Check Availability
  • AMERI-VENT 

    Chimney Liner,8" x 35 ft.,Flex

  • Item # 40LJ35
  • Mfr. Model # 8SLK35
Chimney Liner,8" x 35 ft.,Flex
Qty
  • Web Price
    $790.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Ameri-Vent® chimney liner kit allows you to easily line a masonry chimney. Kit is suitable for natural draft appliances using gas, oil, or wood.
Show More Close
 

Technical Specifications

Item # 40LJ35
Mfr. Model # 8SLK35
UNSPSC #40101503
Catalog Page 3097
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Chimney Liner Kit
Gas Vent Pipe Dia. 8"
Gas Vent Pipe Length 35 ft.
Bend Angle 90 Degrees
Gas Vent Pipe Item Chimney Liner Kit
Max. Duct Length 35 ft.
Liner Material Stainless Steel
High Temperature Degrees 1000 Degrees F
Dimension B 8" x 35 ft.
For Use With Oil Burning Appliances, Wood Stoves and Pellet Stoves
Includes Flashing, Rain Cap, Flashing Adapter, Flex Connector, Swivel Tee with Cap
* This product's country of origin is subject to change

Compliance and Restrictions