Check Availability
  • Fire Extinguishers
  • AMEREX 

    Unfilled Fire Extinguisher, Wet Chemical, Deionized Water, 12-11/16 lb., 2A:C UL Rating

  • Item # 13J015
  • Mfr. Model # B270NM
Unfilled Fire Extinguisher, Wet Chemical, Deionized Water, 12-11/16 lb., 2A:C UL Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rechargeable fire extinguisher uses deionized water (sold separately) as the extinguishing agent. Its misting nozzle helps to provide both cooling and soaking characteristics. Stainless steel cylinder.
Show More Close
 

Technical Specifications

Item # 13J015
Mfr. Model # B270NM
UNSPSC #46191601
Catalog Page 1878
Shipping Weight 6.7 lbs
Country of Origin USA *
Item Unfilled Fire Extinguisher
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Wet Chemical
Class AC
UL Rating 2A:C
Capacity 12-11/16 lb.
Extinguish Agent Type Deionized Water
Height 24-1/2"
Diameter 7"
Cylinder Material Stainless Steel
Operating Pressure 100 psi
Discharge Time 72 sec.
Range Max. 12 ft.
Bracket Included Wall
Handle Material Stainless Steel
Valve Material Brass
Rechargeable Yes
Disposable No
Standards UL/ULC and NFPA
Fire Extinguisher Class AC
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada and Sudan .

This item is restricted for international sale.

Alternate Search Terms