Check Availability
  • Fire Extinguishers
  • AMEREX 

    Fire Extinguisher, Water, Water, 2-1/2 gal., 2A UL Rating

  • Item # 3YWG4
  • Mfr. Model # 240
Fire Extinguisher, Water, Water, 2-1/2 gal., 2A UL Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rechargeable fire extinguisher uses a water stream as the extinguishing agent. Stainless steel cylinder.
Show More Close
 

Technical Specifications

Item # 3YWG4
Mfr. Model # 240
UNSPSC #46191601
Catalog Page 1878
Shipping Weight 7.45 lbs
Country of Origin USA *
Item Fire Extinguisher
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Water
Class A
UL Rating 2A
Capacity 2-1/2 gal.
Extinguish Agent Type Water
Height 24-1/2"
Diameter 7"
Cylinder Material Stainless Steel
Operating Pressure 100 psi
Discharge Time 55 sec.
Range Max. 55 ft.
Bracket Included Wall
Valve Material Metal
Rechargeable Yes
Hose Included Yes
Standards FM Approved, ANSI/UL, NFPA 10, ISO-9001/ISO-14001, CAN/ULC-S507, ANSI/UL626, CAN/ULC-S508, ANSI/UL711, CAN/ULC-S554, ANSI/UL8 and CAN/ULC-S508, ANSI/UL711
Fire Extinguisher Class A
* This product's country of origin is subject to change

Alternate Search Terms