Check Availability
  • Fire Extinguishers
  • AMEREX 

    Fire Extinguisher, Wet Chemical, Potassium Acetate, 12-11/16 lb., 2A:K UL Rating

  • Item # 13J014
  • Mfr. Model # B260
Fire Extinguisher, Wet Chemical, Potassium Acetate, 12-11/16 lb., 2A:K UL Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Factory charged with an ultra-low pH agent, this wet chemical fire extinguisher can help to combat fires caused by vegetable-based cooking oils and solid-fuel charbroilers. It features an easy-to use hose and spray application nozzle. Use in commercial kitchens such as restaurants.
Show More Close
 

Technical Specifications

Item # 13J014
Mfr. Model # B260
UNSPSC #46191601
Shipping Weight 22.45 lbs
Country of Origin USA *
Item Fire Extinguisher
Fire Extinguisher Style Fire Extinguisher
Extinguisher Type Wet Chemical
Class K
UL Rating 2A:K
Capacity 12-11/16 lb.
Extinguish Agent Type Potassium Acetate
Height 19"
Diameter 7"
Cylinder Material Stainless Steel
Operating Pressure 100 psi
Discharge Time 53 sec.
Range Max. 12 ft.
Bracket Included Wall
Handle Material Stainless Steel
Valve Material Brass
Rechargeable Yes
Disposable No
Hose Included Yes
Standards UL 8/UL 711
Fire Extinguisher Class AK
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada and Sudan .

This item is restricted for international sale.

Alternate Search Terms