Check Availability
  • AME 

    21" x 55" 4 Bar Tire Inflation Cage

  • Item # 33W470
  • Mfr. Model # 24440
21" x 55" 4 Bar Tire Inflation Cage
Qty
  • Web Price
    $892.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W470
Mfr. Model # 24440
UNSPSC #23153411
Shipping Weight 201.0 lbs
Country of Origin USA *
Item Tire Inflation Cage
Type 4 Bar
Height (In.) 55
Width (In.) 21
Base Width x Length (In.) 26 x 32
Unit Weight (Lbs.) 160.0
Application Truck Tire Inflation
For Use With Air Compressors, inflation chucks, Truck Tires
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms