Check Availability
  • AMCO CLEAR 

    Turbidity Standard Kit,Bottle,Varies

  • Item # 53CA04
  • Mfr. Model # 8542
Turbidity Standard Kit,Bottle,Varies
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CA04
Mfr. Model # 8542
UNSPSC #47101613
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Turbidity Standard Kit
Concentration 100%
Chemical Formula C24H24
APHA 2130 B
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Ultra Pure
Chemical Container Size Varies
Chemical Family Type Standards and Solutions
Calibration Certificate ISO 17025
Shelf Life 12 mo.
Standards EPA, ISO, ASTM
Special Information For 2100 Q Hach Portable Turbidity Meter, Includes (4) 250mL Bottles and (4) Sealed Standards Each of 0.0/20/100/800 NTU
* This product's country of origin is subject to change

Compliance and Restrictions