Check Availability
  • AMCO CLEAR 

    Turbidity Secondary Standard, Vial, 20mL

  • Item # 53CA49
  • Mfr. Model # 8111
Turbidity Secondary Standard, Vial, 20mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CA49
Mfr. Model # 8111
UNSPSC #47101613
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Turbidity Secondary Standard
Concentration 100%
Chemical Formula C24H24
APHA 2130 B
Chemical Container Material Clear Glass
Chemical Container Type Vial
Chemical Grade Ultra Pure
Chemical Container Size 20mL
Chemical Family Type Standards and Solutions
Calibration Certificate ISO 17025
Shelf Life 12 mo.
Standards EPA, ISO, ASTM
Special Information For Hach 2100 P Handheld Turbidity Meter, Low Range, Includes Sealed Glass Vial
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In