Check Availability
  • AMCO CLEAR 

    Turbidity Primary Standard, Bottle, 250mL

  • Item # 53CA22
  • Mfr. Model # 8107
Turbidity Primary Standard, Bottle, 250mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CA22
Mfr. Model # 8107
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Turbidity Primary Standard
Concentration 100%
Chemical Formula C24H24
APHA 2130 B
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Ultra Pure
Chemical Container Size 250mL
Chemical Family Type Standards and Solutions
Calibration Certificate ISO 17025
Shelf Life 12 mo.
Standards EPA, ISO, ASTM
Special Information For Hach 2100 N Traditional Benchtop Meter
* This product's country of origin is subject to change

Compliance and Restrictions