Check Availability
  • AMBU 

    Plastic Medium Adult Face Mask, Clear

  • Item # 23LR70
  • Mfr. Model # 000 252 055
Plastic Medium Adult Face Mask, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These single-patient-use masks help minimize cross infection and feature a clear dome that allows you to observe the patient's condition. The soft, air-filled cuff provides a tight yet comfortable fit to the patient's face, while a handy thumb rest lets you grip the mask with ease. The masks come with a hook ring that is easily removed when not needed.
Show More Close
 

Technical Specifications

Item # 23LR70
Mfr. Model # 000 252 055
UNSPSC #42271708
Shipping Weight 8.0 lbs
Country of Origin China *
Item Face Mask
Size Medium Adult
Color Clear
Disposable Yes
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.