Check Availability
  • AMBU 

    Disposbl Laryngeal Msk,Adlt,Clear,PK10

  • Item # 23LT64
  • Mfr. Model # 324 500 000U
Disposbl Laryngeal Msk,Adlt,Clear,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23LT64
Mfr. Model # 324 500 000U
UNSPSC #42272017
Shipping Weight 6.0 lbs
Country of Origin China *
Item Laryngeal Straight Mask
Material Plastic
Color Clear/Green
Size Adult
Length 15-1/2"
Width 5"
Height 1-1/2"
Weight 0.2 lb.
Disposable Yes
Packaged In Box
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms