Check Availability
  • AMBU 

    Disposbl Laryngeal Mask, Pediatric, PK10

  • Item # 23LT68
  • Mfr. Model # 329 200 000U
Disposbl Laryngeal Mask, Pediatric, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feature a preformed construction that follows the anatomy of the human airway for easy atraumatic insertion and to establish an airway where an ET-tube is not required. Convenient depth markings help you monitor the device for correct positioning. Pilot balloon identifies mask size and helps provide precise tactile indication for the amount of inflation.
Show More Close
 

Technical Specifications

Item # 23LT68
Mfr. Model # 329 200 000U
UNSPSC #42272017
Shipping Weight 2.0 lbs
Country of Origin China *
Item Laryngeal Mask
Material Plastic
Color Clear/Green
Size Pediatric
Length 10-1/2"
Width 7-1/2"
Height 3/4"
Weight 0.06 lb.
Disposable Yes
Packaged In Box
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms