Check Availability
  • AMANA 

    PTHP Heat Pump, 14400 BtuH, 230/208V

  • Item # 36PT78
  • Mfr. Model # PTH153G50AXXX
PTHP Heat Pump, 14400 BtuH, 230/208V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36PT78
Mfr. Model # PTH153G50AXXX
UNSPSC #40101701
Catalog Page 2993
Shipping Weight 147.0 lbs
Country of Origin USA *
Item Packaged Terminal Heat Pump
BtuH Cooling 14,500
BtuH Heating 17,100/14,000
Reverse Cycle Heat BtuH 13,800/13,600
Voltage - Air Conditioners and Heat Pumps 208/230VAC
NEMA Plug Configuration - Air Conditioners and Heat Pumps 6-30P
EER - Air Conditioners and Heat Pumps 9.7
Seacoast Protection No
Item - Air Conditioners and Heat Pumps Packaged Terminal Heat Pump
Reverse Cycle Heat COP 3.0
Heating kW 5.0
Hz 60
Phase 1
Min. Circuit Amps 7.0
Power Supply 30A
Power Cord Length 3 ft.
Refrigerant Type R-410A
Requires Wall Sleeve and Exterior Grille
Includes Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.