Check Availability
  • Packaged Terminal Heat Pumps PTHP
  • AMANA 

    Packaged Terminal Heat Pump, 14,500 BtuH Cooling, 12,000/9900 BtuH Heating, 3.5 Heating kW

  • Item # 36PT77
  • Mfr. Model # PTH153G35AXXX
Packaged Terminal Heat Pump, 14,500 BtuH Cooling, 12,000/9900 BtuH Heating, 3.5 Heating kW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features the DigiSmart® wireless management system that can provide up to 35% energy savings compared to models without DigiSmart. This Amana® packaged terminal heat pump has increased dehumidification capacity and a reliable design with R-410A refrigerant filter drier and high-pressure switch. The 2 fan motors provide quiet operation while the indoor tangential fan provides optimal air distribution. Removable condenser shroud allows easy access for regular cleaning of coils. Pull-out filters are washable and easy to maintain. All new installations require an exterior grille and wall sleeve, sold separately. Heat pump has a 5-yr. limited manufacturer’s warranty on parts and labor.
Show More Close
 

Technical Specifications

Item # 36PT77
Mfr. Model # PTH153G35AXXX
UNSPSC #40101701
Catalog Page 2993
Shipping Weight 142.0 lbs
Country of Origin USA *
Item Packaged Terminal Heat Pump
BtuH Cooling 14,500
BtuH Heating 12,000/9900
Reverse Cycle Heat BtuH 13,800/13,600
Voltage - Air Conditioners and Heat Pumps 208/230VAC
NEMA Plug Configuration - HVAC 6-20P
EER - Air Conditioners and Heat Pumps 9.7
NEMA Plug Configuration - Air Conditioners and Heat Pumps 6-20P
Seacoast Corrosion Protection None
Item - Air Conditioners and Heat Pumps Packaged Terminal Heat Pump
Reverse Cycle Heat COP 3.0
Heating kW 3.5
Hz 60
Phase 1
Min. Circuit Amps 7.0
Power Supply 20A
Power Cord Length 3 ft.
Refrigerant Type R-410A
Requires Wall Sleeve and Exterior Grille
Includes Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.