Check Availability
  • AMANA 

    PTHP Heat Pump, 7700 BtuH, 230/208V

  • Item # 36PT60
  • Mfr. Model # PTH073G35CXXX
PTHP Heat Pump, 7700 BtuH, 230/208V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features the DigiSmart® wireless management system that can provide up to 35% energy savings compared to models without DigiSmart. Model has increased dehumidification capacity and a reliable design with R-410A refrigerant filter drier and high-pressure switch. The 2 fan motors provide quiet operation while the indoor tangential fan provides optimal air distribution. Removable condenser shroud allows easy access for regular cleaning of coils. Pull-out filters are washable and easy to maintain. Model has Seacoast protection for additional corrosion resistance. All new installations require an exterior grille and wall sleeve, sold separately. AHRI Certified and meet ASHRAE 90.1 2010 standards.

• Quiet operation
▪ 5-yr. limited manufacturer’s warranty on parts and labor
Show More Close
 

Technical Specifications

Item # 36PT60
Mfr. Model # PTH073G35CXXX
UNSPSC #40101701
Catalog Page 2993
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Packaged Terminal Heat Pump
BtuH Cooling 7700
BtuH Heating 12,000/9900
Reverse Cycle Heat BtuH 6800
Voltage - Air Conditioners and Heat Pumps 208/230VAC
NEMA Plug Configuration - Air Conditioners and Heat Pumps 6-20P
EER - Air Conditioners and Heat Pumps 11.7
Seacoast Protection Yes
Item - Air Conditioners and Heat Pumps Packaged Terminal Heat Pump
Reverse Cycle Heat COP 3.4/3.5
Heating kW 3.5
Hz 60
Phase 1
Min. Circuit Amps 3.9
Power Supply 20A
Power Cord Length 3 ft.
Refrigerant Type R-410A
Requires Wall Sleeve and Exterior Grille
Includes Sea Coast Protection and Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.