Check Availability
  • ALTRONIX 

    Steel Power Supply 4PTC 12VDC @ 5A with Gray Finish

  • Item # 4WAU8
  • Mfr. Model # SAV4D
Steel Power Supply 4PTC 12VDC @ 5A with Gray Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CCTV power supply provides centralized power for multiple camera installations. Includes enclosure and cam lock. Wall mount. 115VAC input. Has PTC protected outputs and line cords.
Show More Close
 

Technical Specifications

Item # 4WAU8
Mfr. Model # SAV4D
UNSPSC #39121004
Shipping Weight 4.47 lbs
Country of Origin USA *
Item Power Supply 4PTC 12VDC @ 5A
Type CCTV DC, Wall Mount
Material Steel
Finish Gray
Enclosure Depth (In.) 3.50
Enclosure Width (In.) 7.5
Enclosure Height (In.) 8.5
Batteries Required No
Number of Outputs 4
Input Voltage 115VAC/230VAC
Voltage Output 12VDC
Output Current (Amps) 12VDC @ 5A
Input Frequency (Hz) 50/60
Standards UL 2044 Commercial CCTV, CUL, CE
Includes 3 Wire Line Cord
Sub-Category Power Supply: Wall Mount
* This product's country of origin is subject to change

Compliance and Restrictions