Check Availability
  • ALTRONIX 

    Steel Enclosure Fits 2- 4Ah Or 1- 7Ah Battery with Gray Finish

  • Item # 4TFK9
  • Mfr. Model # BC100
Steel Enclosure Fits 2- 4Ah Or 1- 7Ah Battery with Gray Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TFK9
Mfr. Model # BC100
UNSPSC #39121301
Shipping Weight 3.37 lbs
Country of Origin USA *
Item Enclosure Fits 2- 4Ah Or 1- 7Ah Battery
Type Enclosure
Material Steel
Finish Gray
Enclosure Depth (In.) 3.50
Enclosure Width (In.) 7.50
Enclosure Height (In.) 8.50
Batteries Required No
Sub-Category Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.