Check Availability
  • ALTRONIX 

    Phenolic or Fiberglass Ratchet Relay 12/24VDC 20Ma DPDT

  • Item # 4WAT4
  • Mfr. Model # RBR1224
  • (1)
Phenolic or Fiberglass Ratchet Relay 12/24VDC 20Ma DPDT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WAT4
Mfr. Model # RBR1224
UNSPSC #39121004
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Ratchet Relay 12/24VDC 20Ma DPDT
Type Relay
Material Phenolic or Fiberglass
Length (In.) 2.00
Width (In.) 2.75
Height (In.) 1.00
Batteries Required No
Input Voltage 12/24VDC
Sub-Category Relay Module
* This product's country of origin is subject to change

Compliance and Restrictions