Check Availability
Phenolic or Fiberglass Power Supply
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Power supply is electronically regulated with filtered output. LED indicators show AC input and DC output. Transformer required. Has AC fail and battery supervision.
Show More Close
 

Technical Specifications

Item # 4TEP9
Mfr. Model # AL400ULXB2
UNSPSC #39121004
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Power Supply
Type Power Supply/Charger Board
Material Phenolic or Fiberglass
Length (In.) 4.60
Width (In.) 7.50
Height (In.) 2.70
Batteries Required No
Number of Outputs 12VDC or 24VDC
Input Voltage 115VAC
Voltage Output 12VDC or 24VDC
Output Current (Amps) 12VDC @ 4A or 24VDC @ 3A
Input Frequency (Hz) 60
Standards UL Recognized Component 'UL294, UL603, UL1481, UL1069
Includes Battery leads, Tape
Sub-Category Power Supply/Charger
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In