Check Availability
  • ALTRONIX 

    Cam Lock, For Use With: WP2 Enclosures, 1 EA

  • Item # 38C673
  • Mfr. Model # WPL2
Cam Lock, For Use With: WP2 Enclosures, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the ALTRONIX® cam lock with No. 38C671 outdoor power supply/battery enclosure (sold separately). Includes 2 keys.
Show More Close
 

Technical Specifications

Item # 38C673
Mfr. Model # WPL2
UNSPSC #39121303
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Cam Lock
For Use With WP2 Enclosures
Sub-Category Locking Accessories
Height 1.37"
Width 0.62"
* This product's country of origin is subject to change

Compliance and Restrictions