Check Availability
  • ALTO SHAAM 

    Handle, Composite

  • Item # 21VM97
  • Mfr. Model # HD-27080
Handle, Composite
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21VM97
Mfr. Model # HD-27080
UNSPSC #48101517
Shipping Weight 3.3 lbs
Country of Origin USA *
Item Handle, Composite
Fits Brand Alto Shaam
For Use With Mfr. Model Number Mfr. No. 1000-TH-I, 1000-TH-II, 1000-UP, 1200-S, 1200-TH/III, 1200-UP, 1767-SK, 500-TH-II, 750-TH/III, 750-TH-II, 767-SK, 767-SK/III, 1000-S, 1000-TH/III, 1000-UPS/EPL, 500-S, 500-TH/III, 750-S, 1767-SK/III, 1000-SK/III, 1200-SK/III, 1000-SK-I, 1000-SK/II
For Use With Mfr. No. 1000-TH-I, 1000-TH-II, 1000-UP, 1200-S, 1200-TH/III, 1200-UP, 1767-SK, 500-TH-II, 750-TH/III, 750-TH-II, 767-SK, 767-SK/III, 1000-S, 1000-TH/III, 1000-UPS/EPL, 500-S, 500-TH/III, 750-S, 1767-SK/III, 1000-SK/III, 1200-SK/III, 1000-SK-I, 1000-SK/II
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms