Check Availability
  • ALTAIR 5X 

    Replacement Lamp,6 in. L x 1/2 in. H

  • Item # 45KE58
  • Mfr. Model # 10165272
Replacement Lamp,6 in. L x 1/2 in. H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KE58
Mfr. Model # 10165272
UNSPSC #46171613
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Replacement Lamp
Diameter 1-1/4"
Length 6"
Width 4"
Depth 1/2"
Height 1/2"
Status Indicator No
Power Source No
For Use With Mfr. No. 10165445, 10165446
Includes Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close