Check Availability
  • ALTAIR 5X 

    Lamp Cleaning Kit, 4-1/2 in. L x 2 in. H

  • Item # 45KE59
  • Mfr. Model # 10165248
Lamp Cleaning Kit, 4-1/2 in. L x 2 in. H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KE59
Mfr. Model # 10165248
UNSPSC #46171613
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Lamp Cleaning Kit
Diameter 3-3/4"
Length 4-1/2"
Width 3"
Depth 2"
Height 2"
Status Indicator No
Power Source No
For Use With Mfr. No. 10165445, 10165446
Includes Solution Cleaner, Towel, Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.