Check Availability
  • ALTAIR 4XR 

    Multi-Gas Detector,Phosphorescent

  • Item # 481P58
  • Mfr. Model # 10178558
Multi-Gas Detector,Phosphorescent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 481P58
Mfr. Model # 10178558
UNSPSC #0
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Multi-Gas Detector
Detects Combustible Gas, Oxygen, Hydrogen Sulfide, Carbon Monoxide
Gas Type LEL, O2, CO, H2S
Sensor Range 0 to 100% LEL, 0 to 3-% Vol O2, 0 to 1999 ppm CO, 0 to 200 ppm H2S
Resolution 1% LEL, 0.1% vol. O2, 1 ppm CO, 1 ppm H2S
Housing Color Phosphorescent
Operating Temp. Range -10 Degrees to 40 Degrees C (-50 Degrees to 104 Degrees F)
Alarm Setting 95dB @ 1 ft. (30cm)
Alarm Type Audible
Battery Type Lithium-Ion
Battery Life 24 hr.
Display LCD
Standards USA/CSA, Class I, Div. 1, Groups A, B, C, and D, Class II Div. 1 Groups E, F, and G, Class III, Division 1
Features Sense Gas Twice Faster Than The Industry Average with Xcell Sensors, Survives 25 Drops From 4 ft. (1-1/4m), MIL-STD-810G Drop Protection, 4 yr. Instrument and Sensor Warranty, Motion Alert Option Tells Others That User Has Become Immobile, Bump and Calibrate with 1/2 The Test Gas and In 1/2 The Time Vs. Industry Average
Height 1-3/8"
Width 3"
Depth 3"
Includes Power Supply, Calibration Tubing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms