Check Availability
  • ALTA 

    Soft 2-Strap Knee Pads, Olive Green, Universal

  • Item # 54EL48
  • Mfr. Model # 50413.09
Soft 2-Strap Knee Pads, Olive Green, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

ALTA® AltaFLEX™ AltaLOK™ knee pad features a long cap for maximum surface coverage. Dual straps for a secure fit: a strapkeeper system secures excess strap lengths to keep them from flapping. A brushed tricot liner wicks away moisture and keeps dirt and debris out. Compression recovery 1/2" foam padding provides firm, consistent, comfortable support.
Show More Close
 

Technical Specifications

Item # 54EL48
Mfr. Model # 50413.09
UNSPSC #46181505
Shipping Weight 0.89 lbs
Country of Origin Mexico *
Item Knee Pads
Style Soft
Cap Material Rubber
Pad Material Foam
Elbow and Knee Pad Size Universal
Closure Type Clip
Color Olive Green
Number of Straps 2
Strap Material Nylon, Elastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms