Check Availability
  • ALTA 

    Knee 2-Strap Knee Pads, Coyote, Universal

  • Item # 54EL53
  • Mfr. Model # 52913.14
Knee 2-Strap Knee Pads, Coyote, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

ALTA® AltaCONTOUR™ AltaLOK™ knee pad is biomechanically designed, offering just the right amount of knee motion and a comfortable fit. A soft flexible cap adds traction and resistance. Nonslip rubber strip on the inside of the back of the pad helps secure it in place. Widely set dual strapping system helps to stop bunching and provides additional comfort.
Show More Close
 

Technical Specifications

Item # 54EL53
Mfr. Model # 52913.14
UNSPSC #46181505
Shipping Weight 0.73 lbs
Country of Origin Mexico *
Item Knee Pads
Style Knee
Cap Material Rubber
Pad Material Foam
Elbow and Knee Pad Size Universal
Closure Type Clip
Color Coyote
Number of Straps 2
Strap Material Nylon, Elastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms