Check Availability
  • ALTA 

    Fire ExtinguisherCabinet, 26-1/2inH, White

  • Item # 40LU35
  • Mfr. Model # 7024-DV
Fire ExtinguisherCabinet, 26-1/2inH, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The durable, unitized construction of this Alta 7000 Series Fire Extinguisher Cabinet features a continuous hinge, cold-rolled steel, and a thermally fused, electrostatically applied finish. The door has two vertical panels of tempered safety glass. Potter Roemer®/Fire Pro™ designed the Alta 7000 Series to complement most architectural styles and types of construction.

Show More Close
 

Technical Specifications

Item # 40LU35
Mfr. Model # 7024-DV
UNSPSC #46191601
Catalog Page 1880
Shipping Weight 16.7 lbs
Country of Origin USA *
Item Fire Extinguisher Cabinet
Mounting Style Surface Mount
Indoor/Outdoor Indoor
Capacity 10 lb.
Height 26-1/2"
Width 11-1/2"
Depth 6"
Cabinet Material Cold Rolled Steel
Window Material Tempered Glass
Cabinet Color White
Window Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In