Check Availability
  • ALTA 

    Fire ExtinguisherCabinet, 5 lb, SemiRecssd

  • Item # 40LU31
  • Mfr. Model # 7008-A
Fire ExtinguisherCabinet, 5 lb, SemiRecssd
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The durable, unitized construction of this Alta 7000 Series Fire Extinguisher Cabinet features a continuous hinge, cold-rolled steel, and a thermally fused, electrostatically applied finish. Its full-glass door has tempered safety glass. Potter Roemer®/Fire Pro™ designed the Alta 7000 Series to complement most architectural styles and types of construction.
Show More Close
 

Technical Specifications

Item # 40LU31
Mfr. Model # 7008-A
UNSPSC #46191601
Catalog Page 1890
Shipping Weight 12.1 lbs
Country of Origin USA *
Item Fire Extinguisher Cabinet
Mounting Style Semi Recessed
Indoor/Outdoor Indoor
Capacity 5 lb.
Height 20-3/4"
Width 11-3/4"
Depth 5"
Cabinet Material Cold Rolled Steel
Window Material Tempered Glass
Cabinet Color White
Window Color Clear
Wall Opening Depth 3-1/4"
Wall Opening Height 19"
Wall Opening Width 10"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms