Check Availability
  • ALTA 

    Fire Extinguisher Cabinet, 27 in. H, Satin

  • Item # 40LU19
  • Mfr. Model # 7064-DV
Fire Extinguisher Cabinet, 27 in. H, Satin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The durable, unitized construction of this Alta 7000 Series Fire Extinguisher Cabinet features a continuous hinge, cold-rolled steel, and a thermally fused, electrostatically applied finish. The door has two vertical panels of tempered safety glass. Potter Roemer®/Fire Pro™ designed the Alta 7000 Series to complement most architectural styles and types of construction.

Show More Close
 

Technical Specifications

Item # 40LU19
Mfr. Model # 7064-DV
UNSPSC #46191601
Catalog Page 1890
Shipping Weight 14.1 lbs
Country of Origin USA *
Item Fire Extinguisher Cabinet
Mounting Style Surface Mount
Indoor/Outdoor Indoor
Capacity 10 lb.
Height 27"
Width 11-1/2"
Depth 6"
Cabinet Material Cold Rolled Steel
Window Material Tempered Glass
Cabinet Color Stainless Steel
Window Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms