Check Availability
  • ALPHA FITTINGS 

    Nickel Plated Brass Street Elbow, 90°, MNPT x FNPT, 1/2" Pipe Size, 1 EA

  • Item # 1CPG5
  • Mfr. Model # 82520N-08
Nickel Plated Brass Street Elbow, 90°, MNPT x FNPT, 1/2" Pipe Size,  1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nickel-Plated Brass Fittings

• Max. pressure: 250 psi Temp. range: 0° to 140°F
These lower-cost alternatives to stainless steel fittings are ideal for applications where standard yellow brass can't be used. For use with water, oils, and compressed air fluids commonly utilized in hydraulic and pneumatic plant applications.
Meet ASSE standards.
Show More Close
 

Technical Specifications

Item # 1CPG5
Mfr. Model # 82520N-08
UNSPSC #40142317
Shipping Weight 0.1 lbs
Country of Origin Italy *
Item Street Elbow, 90 Degrees
Pipe Fitting Material Nickel Plated Brass
Pipe Size - Pipe Fitting 1/2"
Fitting Connection Type MNPT x FNPT
Standards ASSE
Fitting Length 1-19/32"
Max. Pressure 250 psi
Hex Size 1-3/5"
Temp. Range 0 Degrees to 140 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms