Check Availability
  • ALPHA FITTINGS 

    Nickel-Plated Brass FNPT x FNPT Mini Ball Valve, Wedge, 1/2" Pipe Size

  • Item # 1ZPJ1
  • Mfr. Model # G-MVFP-50F
Nickel-Plated Brass FNPT x FNPT Mini Ball Valve, Wedge, 1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nickel-Plated Brass Mini-Ball Valves

• Max. pressure: 190 psi (fittings) Temp. range: 0° to 200°F PTFE ball seat Captured stem
Chrome-plated, corrosion-resistant mini ball valves are compact. Panel mountable on right angle and 3-position models.
Show More Close
 

Technical Specifications

Item # 1ZPJ1
Mfr. Model # G-MVFP-50F
UNSPSC #40141618
Catalog Page 2852
Shipping Weight 0.35 lbs
Country of Origin China *
Item Mini Ball Valve
Body Material Nickel-Plated Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 1-Piece
Pipe Size 1/2"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 190 psi CWP
Temp. Range 0 Degrees to 200 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Wedge
Handle Material Composite Wedge
Stem Material Nickel Plated Brass
Body Seal Material PTFE
Features 1/4 Turn Shut-Off
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards NA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms