Check Availability
  • ALPHA FITTINGS 

    Brass Industrial, Tru-Flate-Automotive Quick Coupler Body

  • Item # 20JY74
  • Mfr. Model # 80191-08
Brass Industrial, Tru-Flate-Automotive Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This quick coupler body is designed for use with compressed air systems and air tools. It features brass construction and a nickel-plated finish.
Show More Close
 

Technical Specifications

Item # 20JY74
Mfr. Model # 80191-08
UNSPSC #27121701
Catalog Page 2520
Shipping Weight 0.27 lbs
Country of Origin Italy *
Item Quick Coupler Body
Interchange Type - Quick Connect
Interchange Type - Quick Connect Air Couplings Industrial, Tru-Flate-Automotive
Pipe Size - Quick Connect Air Couplings 1/2"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 250 psi
Locking Type - Quick Connect Air Couplings Sleeve
Material - Quick Connect Air Couplings Brass
Seals - Quick Connect Air Couplings NBR70
Max. Flow 21 cfm
Finish Nickel Plated
Temp. Range 0 Degrees to 160 Degrees F
Application Compressed Air Systems, Air Tools
Includes Nickel-Plated Brass, Stainless Steel Locking Balls, Protected Seal
* This product's country of origin is subject to change

Compliance and Restrictions