Check Availability
  • ALLSOP 

    Monitor/Printer Stand,Pewter,Steel

  • Item # 23K182
  • Mfr. Model # ASP27873
Monitor/Printer Stand,Pewter,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K182
Mfr. Model # ASP27873
UNSPSC #43211613
Shipping Weight 6.23 lbs
Country of Origin China *
Item Desktop Monitor/Printer Stand
Type Monitor/Printer
Material Steel
Number of Shelves 2
Color Pewter
Overall Height (In.) 6
Overall Width (In.) 19
Overall Depth (In.) 12-1/2
Finish Powder Coated
Load Capacity (Lb.) 21
Adjustable No
Assembly Fully Assembled
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions