Check Availability
  • ALLSOP 

    Corner Monitor Stand,Pewter,Steel

  • Item # 23K184
  • Mfr. Model # ASP29191
Corner Monitor Stand,Pewter,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23K184
Mfr. Model # ASP29191
UNSPSC #56112002
Shipping Weight 3.47 lbs
Country of Origin China *
Item Corner Monitor Stand
Material Steel
Color Pewter
Weight Capacity 40 lb.
Width 20"
Height 5"
Depth 11-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms