Check Availability
  • ALLIGATORBOARD 

    Metal Shelf, Hanging Mounting Type, Silver, Finish: Galvanized

  • Item # 33HY30
  • Mfr. Model # ALGSHELF5X16GALV
Metal Shelf, Hanging Mounting Type, Silver, Finish: Galvanized
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33HY30
Mfr. Model # ALGSHELF5X16GALV
UNSPSC #44111511
Shipping Weight 5.0 lbs
Country of Origin USA *
Sub-Category - Pegboard And Slatwall Accessories Shelf
Item Shelf
Overall Height 5"
Overall Width 16"
Overall Depth 5"
Hole Shape Round
Mounting Type Hanging
Hole Size 1/4"
Hole Spacing 1"
Material Metal
Color Silver
Load Capacity 20 lb.
Rod Thickness 1/32"
Bend Angle 90 Degrees
Inside Width 5"
Construction Formed
Finish Galvanized
Locking System No
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.