Check Availability
  • ALLIED 

    EMT Galvanized Steel Conduit, Trade Size: 1/2", Nominal Length: 5 ft.

  • Item # 6MPR9
  • Mfr. Model # 869608
EMT Galvanized Steel Conduit, Trade Size: 1/2", Nominal Length: 5 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Electrical Metallic Tubing (EMT) unthreaded steel conduit features hot-galvanized construction to resist corrosion. It also offers easy bending, cutting, and joining during installation. In addition, EMT tubing resists flattening, kinking, and splitting to help create smooth, continuous raceways for faster wire pulling.
Show More Close
 

Technical Specifications

Item # 6MPR9
Mfr. Model # 869608
UNSPSC #39121202
Catalog Page 313
Shipping Weight 1.43 lbs
Country of Origin USA *
Metallic Conduit Style Conduit
Item Conduit
Metallic Conduit Type EMT
Conduit Material Galvanized Steel
Conduit Trade Size 1/2"
Conduit Nominal Length 5 ft.
Inside Dia. 5/8"
Wall Thickness 3/64"
Nominal Outside Dia. 45/64"
Special Features Resists Flattening, Kinking and Splitting
Standards ANSI C80.3, UL 797
* This product's country of origin is subject to change

Compliance and Restrictions