Check Availability
  • ALLIED 

    EMT Galvanized Steel Conduit with Set Screw Coupling, Trade Size: 1-1/2", Nominal Length: 10 ft.

  • Item # 5GUK6
  • Mfr. Model # 858974
EMT Galvanized Steel Conduit with Set Screw Coupling, Trade Size: 1-1/2", Nominal Length: 10 ft.
Qty
  • Web Price
    $29.37 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5GUK6
Mfr. Model # 858974
UNSPSC #39121202
Shipping Weight 10.15 lbs
Country of Origin USA *
Metallic Conduit Style Conduit with Set Screw Coupling
Item Conduit with Set Screw Coupling
Metallic Conduit Type EMT
Conduit Material Galvanized Steel
Conduit Trade Size 1-1/2"
Conduit Nominal Length 10 ft.
Inside Dia. 1-39/64"
Wall Thickness 1/16"
Nominal Outside Dia. 1-47/64"
Special Features Integral Couplings Simplify Installations and Reduce Inventory
Standards UL, ANSI
* This product's country of origin is subject to change

Compliance and Restrictions