Check Availability
  • ALLIED 

    EMT Galvanized Steel Conduit, Trade Size: 4", Nominal Length: 10 ft.

  • Item # 5GUJ1
  • Mfr. Model # 858965
EMT Galvanized Steel Conduit, Trade Size: 4", Nominal Length: 10 ft.
Qty
  • Web Price
    $69.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Electrical Metallic Tubing (EMT) unthreaded steel conduit features hot-galvanized construction to resist corrosion. It also offers easy bending, cutting, and joining during installation. In addition, EMT tubing resists flattening, kinking, and splitting to help create smooth, continuous raceways for faster wire pulling.
Show More Close
 

Technical Specifications

Item # 5GUJ1
Mfr. Model # 858965
UNSPSC #39121202
Catalog Page 313
Shipping Weight 37.0 lbs
Country of Origin USA *
Metallic Conduit Style Conduit
Item Conduit
Metallic Conduit Type EMT
Conduit Material Galvanized Steel
Conduit Trade Size 4"
Conduit Nominal Length 10 ft.
Inside Dia. 4-21/64"
Wall Thickness 5/64"
Nominal Outside Dia. 4-1/2"
Special Features Resists Flattening, Kinking and Splitting
Standards UL, ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In