Check Availability
  • Manhole Shelters and Umbrellas
  • ALLEGRO 

    Utility Canopy Shelter, 132" Overall Height, 120" Overall Length, 120" Overall Width, Polyester

  • Item # 3PAL7
  • Mfr. Model # 9403-10
Utility Canopy Shelter,  132" Overall Height,  120" Overall Length,  120" Overall Width,  Polyester
Qty
  • Web Price
    $495.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3PAL7
Mfr. Model # 9403-10
UNSPSC #49121503
Shipping Weight 60.0 lbs
Country of Origin China *
Item Utility Canopy Shelter
Overall Height 132"
Overall Length 120"
Overall Width 120"
Collapsed Height 9"
Collapsed Length 61"
Collapsed Width 9"
Color Hi-Visibility Green
Material Polyester
Frame Material Powder Coated Steel
Features Fire and Water Resistant Fabric Top, High Visibility, 100% UV Protection
Standards Meets CPAI-84 Code
Includes Storage Bag With Wheels, (4) Stakes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.