Check Availability
  • ALLEGRO 

    Umbrella Stand, Cnfnd Space, 23Hx30Wx50L

  • Item # 11C537
  • Mfr. Model # 9403-05
Umbrella Stand, Cnfnd Space, 23Hx30Wx50L Umbrella Stand,Cnfnd Space,23Hx30Wx50L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

It's not always easy to stick an umbrella pole into the ground when the confined-space job needs some protection from sun and rain. That's when this Allegro® Industries Umbrella Stand comes in handy. The metal stand's four locking legs offer stability to help protect against collapse. When the stand is not needed, its fold-up legs help keep it compact for easy storage and transport. Allegro umbrellas and other manhole equipment are available separately.
Show More Close
 

Technical Specifications

Item # 11C537
Mfr. Model # 9403-05
UNSPSC #53102505
Catalog Page 1783
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Confined Space Umbrella Stand
Overall Height 23"
Overall Length 50"
Overall Width 30"
Collapsed Height 27"
Collapsed Length 8-1/2"
Collapsed Width 9"
Color Silver
Material Metal
Frame Material Metal
Features Offers Stability and Ensures Against Collapse. The Legs Fold Up for Compact Storage and Easy Transport.
For Use With Confined Space Umbrella
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.