Check Availability
  • ALLEGRO 

    Supplied Air Pump Package, 3/4 HP, People Served: 2, Headgear Included: Half Mask Respirator

  • Item # 9DXP5
  • Mfr. Model # 9215-02
Supplied Air Pump Package, 3/4 HP, People Served: 2, Headgear Included: Half Mask Respirator
Qty
  • Web Price
    $1,975.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9DXP5
Mfr. Model # 9215-02
UNSPSC #46182004
Shipping Weight 84.0 lbs
Country of Origin USA *
Item Supplied Air Pump Package
People Served 2
Headgear Included Half Mask Respirator
HP 3/4
Hose Length 100 ft.
Couplers OBAC
Pressure 2 to 12 psi
Includes Pump, (2) Respirator, (2) Breathing Tube, (2) Hose
Power Requirements 115V, 12A
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.