Check Availability
  • Supplied Air Pump Packages
  • ALLEGRO 

    Supplied Air Pump Package, 1/4 HP, People Served: 1, Headgear Included: Half Mask Respirator

  • Item # 8EUR7
  • Mfr. Model # 9215-01
Supplied Air Pump Package, 1/4 HP, People Served: 1, Headgear Included: Half Mask Respirator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8EUR7
Mfr. Model # 9215-01
UNSPSC #46182004
Shipping Weight 46.86 lbs
Country of Origin USA *
Item Supplied Air Pump Package
People Served 1
Headgear Included Half Mask Respirator
HP 1/4
Hose Length 100 ft.
Couplers OBAC
Pressure 2 to 12 psi
Includes Pump, Respirator, Breathing Tube, Hose
Power Requirements 115V, 4.6A
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.