Check Availability
  • ALLEGRO 

    Supplied Air Pump Package, 3/4 HP, People Served: 1, Headgear Included: Hood

  • Item # 8AEP1
  • Mfr. Model # 9220-01
Supplied Air Pump Package, 3/4 HP, People Served: 1, Headgear Included: Hood
Qty
  • Web Price
    $1,132.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8AEP1
Mfr. Model # 9220-01
UNSPSC #46182007
Shipping Weight 71.0 lbs
Country of Origin USA *
Item Supplied Air Pump Package
People Served 1
Headgear Included Hood
HP 3/4
Hose Length 50 ft.
Couplers OBAC
Pressure 2 to 12 psi
Includes Pump, Hood, Breathing Tube, Hose
Power Requirements 115V, 12A
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.