Check Availability
  • ALLEGRO 

    Supplied Air Pump Package, 1-1/2 HP, People Served: 3, Headgear Included: Full Face Respirator

  • Item # 3WYJ8
  • Mfr. Model # 9210-03
Supplied Air Pump Package, 1-1/2 HP, People Served: 3, Headgear Included: Full Face Respirator
Qty
  • Web Price
    $3,724.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3WYJ8
Mfr. Model # 9210-03
UNSPSC #46182004
Shipping Weight 146.0 lbs
Country of Origin USA *
Item Supplied Air Pump Package
People Served 3
Headgear Included Full Face Respirator
HP 1-1/2
Hose Length 100 ft.
Couplers OBAC
Pressure 2 to 12 psi
Includes Pump, (3) Respirator, (3) Breathing Tube,(3) Hose
Power Requirements 115V, 16A
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.