Check Availability
  • ALLEGRO 

    Supplied Air Pump Package, 1-1/2 HP, People Served: 2, Headgear Included: Welding Helmet

  • Item # 11V242
  • Mfr. Model # 9246-02
Supplied Air Pump Package, 1-1/2 HP, People Served: 2, Headgear Included: Welding Helmet
Qty
  • Web Price
    $3,340.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This 2-person supplied air respiratory (SAR) welding system provides clean, continuous air flow for personal protection in body repair, chipping, grinding, and spray painting applications. Its low-profile, lightweight air shield/helmet has a quick-release suspension, flip-up visor, headband ratchet assembly, cotton neck shroud, and chin guard. The glass-filled nylon welding helmet has a variable-shade autodarkening lens, shade 9-13. You'll enjoy a wide field of distortion-free vision thanks to the replaceable, high-impact polycarbonate lens with antiscratch and antifog properties. 1-1/2-HP pump.

• Meets ANSI Z87.1-2003
Show More Close
 

Technical Specifications

Item # 11V242
Mfr. Model # 9246-02
UNSPSC #46182007
Catalog Page 1772
Shipping Weight 129.0 lbs
Country of Origin USA *
Item Supplied Air Pump Package
People Served 2
Headgear Included Welding Helmet
HP 1-1/2
Hose Length 50 ft.
Couplers OBAC
Hose Inside Dia. 3/8"
Pressure 2 to 12 psi
Includes Pump, (2) Helmet, (2) Breathing Tube, (2) Hose
Power Requirements 115V, 16A
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms