Check Availability
  • ALLEGRO 

    Storm Grate Lifter,250lb,Slvr/Blk

  • Item # 32MZ69
  • Mfr. Model # 9401-30
Storm Grate Lifter,250lb,Slvr/Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 32MZ69
Mfr. Model # 9401-30
UNSPSC #27126101
Shipping Weight 4.65 lbs
Country of Origin USA *
Item Storm Grate Lifter
Capacity 250 lb.
Material Steel
Color Silver/Black
Overall Length 20-1/4"
Features Three Hooks Allow for Easy Lifting of Rectangular Crates
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.