Check Availability
  • Manhole Shelters and Umbrellas
  • ALLEGRO 

    Side Wall Kit, 132" Overall Height, 120" Overall Length, 120" Overall Width, Polyester, White

  • Item # 3PAL8
  • Mfr. Model # 9403-11
Side Wall Kit,  132" Overall Height,  120" Overall Length,  120" Overall Width,  Polyester,  White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3PAL8
Mfr. Model # 9403-11
UNSPSC #49121503
Shipping Weight 3.55 lbs
Country of Origin China *
Item Side Wall Kit
Overall Height 132"
Overall Length 120"
Overall Width 120"
Color White
Material Polyester
Features Fire and Water Resistant Fabric, White Color, and 100% UV Protection
Standards Meets CPAI-84 Code
For Use With Mfr. No. 9403-10, Utility Canopy Shelter
Includes (2) Side Walls and Back Panel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.