Check Availability
  • ALLEGRO 

    SCBA Wall Case 32 1/2 X 20 X 13

  • Item # 2GWL5
  • Mfr. Model # 4100
  • (1)
SCBA Wall Case 32 1/2 X 20 X 13 SCBA Wall Case 32 1/2 X 20 X 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Storage cabinet made of corrosion-resistant ABS protects a respirator from harsh elements. It features a viewing window, adjustable shelf, and an SCBA cylinder bracket. Mounting hardware sold separately.
Show More Close
 

Technical Specifications

Item # 2GWL5
Mfr. Model # 4100
UNSPSC #46182005
Catalog Page 1774
Shipping Weight 15.5 lbs
Country of Origin USA *
Item SCBA Wall Cabinet
Color Yellow/Black/Clear Window
Dimensions 32-1/2" H x 20" W
For Use With SCBA
Includes 1 Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.