Check Availability
  • Respiratory Equipment Storage
  • ALLEGRO 

    SCBA Bracket, Yellow, Steel, 27" H x 12" D x 12" W, For Use With SCBA

  • Item # 3NPZ5
  • Mfr. Model # 4111-07
SCBA Bracket,  Yellow,  Steel,  27" H x 12" D x 12" W,  For Use With SCBA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Wall-mount SCBA bracket allows easy access to the apparatus. Durable steel construction with thermoplastic coating to help prevent rust.
Show More Close
 

Technical Specifications

Item # 3NPZ5
Mfr. Model # 4111-07
UNSPSC #46182004
Catalog Page 1774
Shipping Weight 4.8 lbs
Country of Origin USA *
Item SCBA Bracket
Color Yellow
Dimensions 27" H x 12" D x 12" W
For Use With SCBA
Material Steel
Includes (1) 7-1/4" Clip
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.