Check Availability
  • ALLEGRO 

    Respirator Wall Case, Black/Yellow

  • Item # 3NPY9
  • Mfr. Model # 4500
Respirator Wall Case, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3NPY9
Mfr. Model # 4500
UNSPSC #46182001
Shipping Weight 4.75 lbs
Country of Origin USA *
Item Respirator Wall Case
Color Black/Yellow
Dimensions 21" H x 14" W x 9-1/2" D
For Use With Respirators
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.