Check Availability
  • Manhole Shelters and Umbrellas
  • ALLEGRO 

    Non-Conductive Umbrella, 48" Overall Length, 85" Diameter, Vinyl, Yellow

  • Item # 6MKN7
  • Mfr. Model # 9403-03
Non-Conductive Umbrella,  48" Overall Length,  85" Diameter,  Vinyl,  Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Manhole Equipment
Nonconductive Umbrella
Constructed of vinyl waterproof material. Tested to be safe up to 20kVAC. Includes storage bag.
Show More Close
 

Technical Specifications

Item # 6MKN7
Mfr. Model # 9403-03
UNSPSC #53102505
Shipping Weight 13.1 lbs
Country of Origin USA *
Item Non-Conductive Umbrella
Overall Length 48"
Color Yellow
Diameter 85"
Material Vinyl
Frame Material Non-Metallic
Features Laminated, Waterproof, and UV Treated
For Use With Confined Space Areas
Includes (2) Piece 96" Tilting Metal Pole
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.